Compact Fluorescent Lamp, PAR38, 23W, 3500K

Item #: 429814

Cat #: PF382335K

UPC: 762148049128

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, PAR38, 23W, 3500KCompact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 3500K, Rated Average Life: 8000 Hours

Overview

Compact Fluorescent Lamp, PAR38, 23W, 3500KCompact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1000, CRI: 82, Color Temperature: 3500K, Rated Average Life: 8000 Hours
Also known as: 762148049128, PF382335K

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 1000
Wattage: 23
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)