Afc 1506g42-01 12-4 Hcf-90 Bn Oe Yw

Item #: 429792

Cat #: 1506G42-01

UPC: 077680151612

Sign In or Register to view pricing and more.
Documents & Guides
AFC 1506G42-01 12-4 HCF-90 BN

Overview

AFC 1506G42-01 12-4 HCF-90 BN
Also known as: 077680151612, 1506G42-01

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)