Breaker, Bolt On, 60A, 3P, 120V, BL Type, 10 kAlC

Item #: 42955

Cat #: B360

UPC: 783643263765

Documents & Guides
60 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240V AC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240V AC.
Also known as: 783643263765, B360

Specifications

Poles: 3
Family / Style: BL
Volts AC: 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Mounting: Bolt On
Family / Style: BL
Amps: 60
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)