PLGMD 20A 36IN. 12IN. OC SNGL CIR

Item #: 42947

Cat #: 24S3612GBX99IV

UPC: 786776165104

Sign In or Register to view pricing and more.
3' Steel Plugmold Multioutlet Strip with 3 duplex receptacles spaced at 12" Finish - Ivory

Overview

3' Steel Plugmold Multioutlet Strip with 3 duplex receptacles spaced at 12" Finish - Ivory
Also known as: 786776165104, 24S3612GBX99IV

Specifications

Color: Ivory
Length: 3 in
Material: Steel
Color: Ivory
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)