BQD 30A 1P BK

Item #: 429207

Cat #: BQ130KM

UPC: 040892532739

Sign In or Register to view pricing and more.
Documents & Guides
ITE BQ130KM BQD 30A 1P BK

Overview

ITE BQ130KM BQD 30A 1P BK
Also known as: 040892532739, BQ130KM

Specifications

Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)