Breaker, 80A, 3P, 240V, BL Type, 10 kAIC

Item #: 42910

Cat #: B380

UPC: 783643263789

Sign In or Register to view pricing and more.
Documents & Guides
80 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240 Volt AC

Overview

80 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240 Volt AC
Also known as: 783643263789, B380

Specifications

Poles: 3
Family / Style: BL
Amps: 80
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 80
Mounting: Bolt On
Family / Style: BL
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)