8/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 428981

Cat #: 2115-45-01

UPC: 077680159267

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
8/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .635"

Overview

8/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .635"
Also known as: 077680159267, 2115-45-01

Specifications

Length: 500 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 8
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Conductors: 2
Jacket: Aluminum
Gauge: 8

Customer Reviews

No reviews for this product
(0)