Portable Hand Lamp, Fluorescent, 25', (1) F15T8CW

Item #: 42863

Cat #: 53301525

UPC: 036283270595

Sign In or Register to view pricing and more.
Documents & Guides
Features: With Sjto Yellow Cord, Heavy-duty Construction, Fs-2 Starter, Application: Industrial, Standard: Ul, Csa, Wattage: 15w, Lamp Type: F15t8/cw, Size: 2.13 Dia X 22.50in, Cord Length: 25ft

Overview

Features: With Sjto Yellow Cord, Heavy-duty Construction, Fs-2 Starter, Application: Industrial, Standard: Ul, Csa, Wattage: 15w, Lamp Type: F15t8/cw, Size: 2.13 Dia X 22.50in, Cord Length: 25ft
Also known as: 036283270595, 53301525

Specifications

Length: 25 ft
Wattage: 15
Length: 25 ft
Wattage: 15

Customer Reviews

No reviews for this product
(0)