This product has been discontinued.
Three-Light Ceiling Fan Light, 40W Candelabra Base
Item #: 428509
Cat #: P2612-20
UPC: 785247167579
Sign In or Register to view pricing and more.
Documents & Guides
Three-Light Ceiling Fan Light, 40 Watt Candelabra Base, Antique Bronze Finish, White Etched Glass, Quick Connector For Easy Wiring.
Overview
Three-Light Ceiling Fan Light, 40 Watt Candelabra Base, Antique Bronze Finish, White Etched Glass, Quick Connector For Easy Wiring.
Also known as: 785247167579, P2612-20
Specifications
Color: | Antique Bronze |
Wattage: | 40 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Antique Bronze |
Material: | Steel |
Wattage: | 40 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)