Marker Tie, Flag, 5.1L (130mm), Miniatur

Item #: 428387

Cat #: PLF1MA-C4Y

UPC: 074983445851

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, yellow, standard package.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, yellow, standard package.
Also known as: 074983445851, PLF1MA-C4Y

Specifications

Material: Nylon
Length: 5.100 in
Color: Yellow
Material: Nylon
Color: Yellow
Length: 5.100 in

Customer Reviews

No reviews for this product
(0)