Breaker, Bolt On, 15A, 2P, 120V, BL Type, 10 kAlC

Item #: 42837

Cat #: B215H

UPC: 783643263895

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.

Overview

15 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.
Also known as: 783643263895, B215H

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 15
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)