![3/4" Straight Z Cord Connector, Aluminum, Brown 3/4" Straight Z Cord Connector, Aluminum, Brown](https://rexel-cdn.com/products/kilzs209.jpg?i=78AA252E-1752-433A-BEC2-62CE33F5D389&f=420)
3/4" Straight Z Cord Connector, Aluminum, Brown
Item #:
428174
Cat #:
ZS209
UPC:
783936973586
Sign In or Register to view pricing and more.
Hub Size: 3/4 Inch NPT, Straight Z Cord Connector, Cord Range: 0.500 Inch - 0.625 Inch, Material: Aluminum, Finish: Natural, Color Code: Brown.
Overview
Hub Size: 3/4 Inch NPT, Straight Z Cord Connector, Cord Range: 0.500 Inch - 0.625 Inch, Material: Aluminum, Finish: Natural, Color Code: Brown.
Also known as: 783936973586, ZS209
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Diameter Range: | 0.500 - 0.625 in |
Diameter: | 3/4 in |
Diameter Range: | 0.500 - 0.625 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)