Enclosure, NEMA 1, Screw Cover, 18" x 18" x 6"

Item #: 427720

Cat #: 18186-SC1

UPC: 784572103092

Enclosure, Wall-Mount, NEMA 1, Screw Cover, 18 x 18 x 6 Inch, Steel/Gray Powder Coat Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Wall-Mount, NEMA 1, Screw Cover, 18 x 18 x 6 Inch, Steel/Gray Powder Coat Finish
Also known as: 784572103092, 18186-SC1

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Size: 18 x 18 x 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray
Size: 18 x 18 x 6 in

Customer Reviews

No reviews for this product
(0)