Breaker, Bolt On, 40A, 2P, 120V, BL Type, 22 kAlC

Item #: 42770

Cat #: B240H

UPC: 783643263925

Sign In or Register to view pricing and more.
Documents & Guides
40 Amps, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 120/240V AC.

Overview

40 Amps, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 120/240V AC.
Also known as: 783643263925, B240H

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 40
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)