2-Hole Lug, 10AWG, 0.63", WDW, (50PK)

Item #: 427678

Cat #: LCC10-14AW-L

UPC: 074983973835

Sign In or Register to view pricing and more.
Two-Hole, Long Barrel Lug With Window, #10 AWG Wire, 1/4 Stud Hole, 0.63" Hole Spacing

Overview

Two-Hole, Long Barrel Lug With Window, #10 AWG Wire, 1/4 Stud Hole, 0.63" Hole Spacing
Also known as: 074983973835, LCC10-14AW-L

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 1/4 in
Allowable Gauge Range: 10
Material: Copper
Stud Size: 1/4 in
Mounting: 2-Hole
Allowable Gauge Range: 10

Customer Reviews

No reviews for this product
(0)