Breaker, Bolt On, 50A, 2P, 240V, BL Type, 22 kAIC

Item #: 42749

Cat #: B250H

UPC: 783643263932

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240V AC.

Overview

50 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240V AC.
Also known as: 783643263932, B250H

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 50
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)