Breaker, Bolt On, 60A, 2P, 120V, BL Type, 22 kAlC
Item #: 42729
Cat #: B260H
UPC: 783643263949
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240V AC.
Overview
60 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240V AC.
Also known as: 783643263949, B260H
Specifications
Poles: | 2 |
Family / Style: | BL |
Volts AC: | 120/240 |
Amps: | 60 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Family / Style: | BL |
Amps: | 60 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)