Plugmold Outlet Strip, Steel, Ivory, 6 Outlets, 12" Centers, 6' Long

Item #: 42723

Cat #: V20GB612

UPC: 786776093315

Steel, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, Prewired Plugmold, Length: 6 ft. Color: Ivory. Outlets (12") O/C: Total Outlets: (6) 15A, 125V: Single Circuit, Single Outlets.
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.
Also known as: 786776093315, V20GB612, plug, outlet strip

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)