S-a B2100h Breaker 100a 2p 120/240v

Item #: 42710

Cat #: B2100H

UPC: 783643263970

Sign In or Register to view pricing and more.
Documents & Guides
S-A B2100H BRKR 100A 2P 120/2 2P100 AMP BOLT ON 22000 KIC

Overview

S-A B2100H BRKR 100A 2P 120/2 2P100 AMP BOLT ON 22000 KIC
Also known as: 783643263970, B2100H

Specifications

Poles: 2
Amps: 100
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Family / Style: BL
Mounting: Bolt On
Amps: 100
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)