118 Deg. High Speed Drill Bit 1/4"

Item #: 4269

Cat #: 53112

UPC: 092644531125

Sign In or Register to view pricing and more.
High Speed Drill Bit, 1/4-Inch, 118-Degree, Black-oxide finish reduces chip welding

Overview

High Speed Drill Bit, 1/4-Inch, 118-Degree, Black-oxide finish reduces chip welding
Also known as: 092644531125, 53112

Specifications

Diameter: 1/4 in
Length: 4 in
Type: High-Speed
Standards: California Proposition 65
Diameter: 1/4 in
Type: High-Speed
Length: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)