Breaker, 15A, 3P, 120/240V, BL Type, 22 kAIC

Item #: 42689

Cat #: B315H

UPC: 783643263987

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240V AC.

Overview

15 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240V AC.
Also known as: 783643263987, B315H

Specifications

Poles: 3
Family / Style: BL
Volts AC: 120/240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 15
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)