Breaker, 20A, 3P, 240V, BL Type, 22 kAIC

Item #: 42665

Cat #: B320H

UPC: 783643263994

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240 Volt AC

Overview

20 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240 Volt AC
Also known as: 783643263994, B320H

Specifications

Poles: 3
Family / Style: BL
Amps: 20
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 20
Mounting: Bolt On
Family / Style: BL
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)