MOD GHB QUICKSHIP 4L T5 10C

Item #: 426647

Cat #: MG4RA454UNIV10CSPF

UPC: 762148175209

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MOD GHB QUICKSHIP 4L T5 10C

Overview

MOD GHB QUICKSHIP 4L T5 10C
Also known as: 762148175209, MG4RA454UNIV10CSPF

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)