TCP 2 HEAD REMOTE 2X5.4W 6V

Item #: 426630

Cat #: 207R4

UPC: 762148013730

Sign In or Register to view pricing and more.
Documents & Guides
TCP 2 HEAD REMOTE 2X5.4W 6V

Overview

TCP 2 HEAD REMOTE 2X5.4W 6V
Also known as: 762148013730, 207R4

Specifications

Volts DC: 6
Color: Gray
Material: Thermoplastic
Wattage: 11
Volts DC: 6
Material: Thermoplastic
Color: Gray
Wattage: 11

Customer Reviews

No reviews for this product
(0)