Conduit Outlet Box, Type GEJTT, (3) 2" Hubs, Aluminum

Item #: 426471

Cat #: GEJTT-6

UPC: 783936211169

Documents & Guides
Conduit Outlet Box, Type GEJJT, (3) 2 Inch Hubs, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Explosion-Proof, Dust-Ignitionproof, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Outlet Box, Type GEJJT, (3) 2 Inch Hubs, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Explosion-Proof, Dust-Ignitionproof, Aluminum
Also known as: 783936211169, GEJTT-6

Specifications

Diameter: 2 in
Material: Aluminum
Cubic Inches: 75 in³
Hub Diameter: 3/4 in
Number of Hubs: 3
Diameter: 2 in
Cubic Inches: 75 in³
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)