Conduit Outlet Body, Type: GEJLT, (2) 2" Hubs, Explosion-Proof

Item #: 426469

Cat #: GEJLT-6

UPC: 783936211060

Documents & Guides
Conduit Outlet Body, Type: GEJLT, (2) 2 Inch Hubs, Explosion-Proof/Dust-Ignitionproof, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Outlet Body, Type: GEJLT, (2) 2 Inch Hubs, Explosion-Proof/Dust-Ignitionproof, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Aluminum
Also known as: 783936211060, GEJLT-6

Specifications

Diameter: 2 in
Material: Aluminum
Cubic Inches: 75 in³
Diameter: 2 in
Cubic Inches: 75 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)