15A Commercial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 426343

Cat #: 4025-I

UPC: 785007029154

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Non-Grounding, 15A, 125V, Ivory, 2-Pole, 3-Wire, NEMA 5-15R

Overview

Duplex Receptacle, Non-Grounding, 15A, 125V, Ivory, 2-Pole, 3-Wire, NEMA 5-15R
Also known as: 785007029154, 4025-I

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
Type: Non-Grounding
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
Type: Non-Grounding

Customer Reviews

No reviews for this product
(0)