Breaker, Bolt On, 40A, 3P, 120V, BL Type, 22 kAlC

Item #: 42619

Cat #: B340H

UPC: 783643264014

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240V AC.

Overview

40 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240V AC.
Also known as: 783643264014, B340H

Specifications

Poles: 3
Family / Style: BL
Volts AC: 120/240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 40
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)