AL Series Aluminum Raceway Deep Device Box

Item #: 42614

Cat #: AL2044-2

UPC: 786776044096

Sign In or Register to view pricing and more.
Aluminum, 1-Gang, Deep Device Box, AL Series. Size: 2-1/2" Depth, 4-5/8" Length, 4-27/32" Width. For Receptacles and Deep Devices.

Overview

Aluminum, 1-Gang, Deep Device Box, AL Series. Size: 2-1/2" Depth, 4-5/8" Length, 4-27/32" Width. For Receptacles and Deep Devices.
Two Gang Deep Device Box. For larger receptacles and deep devices such as those of signal and alarm systems. Base has open black plate for mounting to existing wall box and solid black plate insert with 1/2" and 3/4" trade size Kos to close opening. Accepts industry standard faceplates for communication devices.
Also known as: 786776044096, AL2044-2

Specifications

Length: 4 5/8 in
Width: 4 27/32 in
Depth: 2 1/2 in
Material: Aluminum
Length: 4 5/8 in
Depth: 2 1/2 in
Width: 4 27/32 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)