![GFF LIGHT FIXTURE; GFF LIGHT FIXTURE;](https://rexel-cdn.com/products/epco-g4l2-t8-clm.jpg?i=C8A71A6F-E21C-4F2A-940C-95A81457550F&f=420)
Sign In or Register to view pricing and more.
EPCO, GFF Series Light Fixture, GFF Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 2, Ballast Type: Standard Output, Material: Acetal Plastic (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 4 FT, Width: 6.812 IN, Height: 4.25 IN, Compatibility: T8 Lamps, Includes Mounting Hardware
Overview
EPCO, GFF Series Light Fixture, GFF Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 2, Ballast Type: Standard Output, Material: Acetal Plastic (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 4 FT, Width: 6.812 IN, Height: 4.25 IN, Compatibility: T8 Lamps, Includes Mounting Hardware
Also known as: 780321141902, G4L2-T8-CLM
Specifications
Customer Reviews
No reviews for this product
(0)