4
more
![Scissors Holder Slotted Scissors Holder Slotted](https://rexel-cdn.com/products/5101.jpg?i=6C77EC2F-5BC3-43CF-B08C-B53D609A47D9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Leather Scissors Holder. Size 2"x7".
Overview
Leather Scissors Holder. Size 2"x7".
Keep your scissors safe and secure in this durable leather scissors holder. This lightweight holder fits a variety of electrician's scissors. Tunnel loop fits belts up to up to 1-1/2-Inch (38 mm) wide. Quality constructed for long life.
Also known as: 092644550010, 5101
Specifications
Width: | 2 in |
Length: | 7 in |
Material: | Leather |
Type: | Scissor Holder, Holder |
Color: | Black |
Standards: | California Proposition 65 |
Width: | 2 in |
Material: | Leather |
Color: | Black |
Length: | 7 in |
Type: | Scissor Holder, Holder |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)