18/4C NON SHLD FIRE

Item #: 425913

Cat #: H41804

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OMC H41804 18/4C NON SHLD FIRE

Overview

OMC H41804 18/4C NON SHLD FIRE
Also known as: H41804

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)