
Miniature Xenon Flashlight Lamp, 6W, 3.7V
Item #: 425826
Cat #: 75914
UPC: 080926759145
Documents & Guides
Miniature Xenon Flashlight Lamp, 6W, 3.7V, 2-Pin Base. For use with Pelican M9, Polystinger, Stinger, Stinger HP and Stinger XT Series Flashlights.
Sign In or Register to view pricing and more.
Overview
Miniature Xenon Flashlight Lamp, 6W, 3.7V, 2-Pin Base. For use with Pelican M9, Polystinger, Stinger, Stinger HP and Stinger XT Series Flashlights.
Replacement bulb for Stinger and Polystinger.
Also known as: 080926759145, 75914
Specifications
Type: | Miniature |
Color Rendering Index (CRI): | 100 |
Wattage: | 6 |
Color Temperature: | 2700 (Warm White) |
Type: | Miniature |
Wattage: | 6 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)