Current Transformer, Cabinets, NEMA 3R, 36H x 36W x 12D, Steel

Item #: 425819

Cat #: 363612-CT3R-SP4

UPC: 784572285866

Current Transformer, Cabinets, NEMA 3R, 36 Inch Heigth x 36 Inch Width x 12 Inch Depth, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer, Cabinets, NEMA 3R, 36 Inch Heigth x 36 Inch Width x 12 Inch Depth, Steel
Also known as: 784572285866, 363612-CT3R-SP4

Specifications

Mounting: Surface
Width: 36 in
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 36 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)