Current Transformer Cabinet, 2-Door, NEMA 3R, 48 x 48 x 14", Steel

Item #: 425818

Cat #: 484814-CT3R-SP1

UPC: 784572270046

Documents & Guides
Current Transformer Cabinet, 2-Door Hinge Cover, NEMA 3R, 48 x 48 x 14 Inch, Material/Finish: Steel/Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Current Transformer Cabinet, 2-Door Hinge Cover, NEMA 3R, 48 x 48 x 14 Inch, Material/Finish: Steel/Galvanized
Also known as: 784572270046, 484814-CT3R-SP1

Specifications

Depth: 14 in
Mounting: Surface
Height: 48 in
Width: 48 in
IP/NEMA Rating: NEMA 3R
Depth: 14 in
Height: 48 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 48 in

Customer Reviews

No reviews for this product
(0)