Tray Cable Fitting, 2" NPT, Cable Range 1.520 - 1.860", Aluminum

Item #: 42581

Cat #: TCF200-186AL

UPC: 786210938578

Sign In or Register to view pricing and more.
Tray Cable Fitting, 2 Inch NPT, Cable Range 1.520 - 1.860 Inch, Copper Free Aluminum, For Use With Non-armoured, Portable, and Tray Cable/Cord

Overview

Tray Cable Fitting, 2 Inch NPT, Cable Range 1.520 - 1.860 Inch, Copper Free Aluminum, For Use With Non-armoured, Portable, and Tray Cable/Cord
TCF Tray cable fitting is designed for use with Non-Armoured/ portable cables in Class I Zone 1 and tray cable in Class I Zone 2/Div 2.
Also known as: 786210938578, TCF200-186AL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter Range: 1.520 - 1.860 in
Diameter: 2 in
Diameter Range: 1.520 - 1.860 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)