2'X4' Fluorescent Recessed Mount Troffer, 4 Lamp, 32W, T8

Item #: 425757

Cat #: 24OT432T8MVOLTA12

UPC: 847801021083

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2 Foot X 4 Foot Fluorescent Specification Grade Recessed Troffer, 4 Lamp, 32 Watt, T8, 120/277 Volt, Acrylic Lens, Normal Power Factor

Overview

2 Foot X 4 Foot Fluorescent Specification Grade Recessed Troffer, 4 Lamp, 32 Watt, T8, 120/277 Volt, Acrylic Lens, Normal Power Factor
Also known as: 847801021083, 24OT432T8MVOLTA12

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)