Bath Light, 1-Light, 100W, Brushed Nickel

Item #: 425487

Cat #: P2706-09

UPC: 785247166558

Sign In or Register to view pricing and more.
Bath Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 5 inch, Finish: Brushed Nickel, Family: Gather

Overview

Bath Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 5 inch, Finish: Brushed Nickel, Family: Gather
Also known as: 785247166558, P2706-09

Specifications

Color: Gray
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)