BREAKER 60A 2P 120/240V

Item #: 42547

Cat #: BF260

UPC: 783643274037

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE BF260 BREAKER 60A 2P 120/240V

Overview

ITE BF260 BREAKER 60A 2P 120/240V
Also known as: 783643274037, BF260

Specifications

Poles: 2
Family / Style: BF
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60
Interrupt Rating AC: 10 kA
Family / Style: BF
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)