This product has been discontinued.

Step Light, LED, 3.9 Watt, 120 Volt, 3000K, 85 CRI, Lumens: 68
Item #: 425466
Cat #: WL-LED100C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Step Light, LED, 3.9 Watt, 120 Volt, 3000K, 85 CRI, Lumens: 68
Overview
Step Light, LED, 3.9 Watt, 120 Volt, 3000K, 85 CRI, Lumens: 68
Also known as: WL-LED100C
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Step Light |
Wattage: | 3.900 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Wattage: | 3.900 |
Type: | Step Light |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)