Breaker 20a 2p 120/240v 10k Bq 120v St

Item #: 425277

Cat #: BQ2B02000S01

UPC: 783643237728

Sign In or Register to view pricing and more.
Documents & Guides
SIE BQ2B02000S01 BRKR 20A 2P SHUNT TRIP WITH 120V COIL

Overview

SIE BQ2B02000S01 BRKR 20A 2P SHUNT TRIP WITH 120V COIL
Also known as: 783643237728, BQ2B02000S01

Specifications

Poles: 2
Wattage: 1500
Amps: 20
Length: 66 in
Family / Style: BQ
Volts AC: 240, 208
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Family / Style: BQ
Mounting: Bolt On
Wattage: 1500
Length: 66 in
Volts AC: 240, 208
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)