S-a B260hh Breaker 60a 2p 120/240v

Item #: 425022

Cat #: B260HH

UPC: 783643264182

Sign In or Register to view pricing and more.
Documents & Guides
S-A B260HH BRKR 60A 2P 120/24

Overview

S-A B260HH BRKR 60A 2P 120/24
Also known as: 783643264182, B260HH

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 60
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)