Wiring Duct, Narrow Slot, 3" x 3" x 6', PVC, White, Adhesive

Item #: 424887

Cat #: F3X3WH6-A

UPC: 074983339044

Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type F narrow slot wiring duct, 3 W x 3 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 3 W x 3 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983339044, F3X3WH6-A

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)