Breaker, Bolt On, 30A, 1P, 120V, BL Type, 10 kAlC

Item #: 42468

Cat #: B130

UPC: 783643263444

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC.

Overview

30 Amp, 1-Pole, BL Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10 kAIC, 120V AC.
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 1-Pole, 120VAC are Circuit Protection Molded Case CircuitBreakers. Type BL Application Electrical Distribution Standard UL 489 Voltage Rating 120V Amperage Rating 30A Trip Range Thermal Magnetic Interrupt Rating 10 AICNumber Of Poles 1P
Also known as: 783643263444, B130

Specifications

Volts AC: 120
Family / Style: BL
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Mounting: Bolt On
Family / Style: BL
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)