![Dr50a Inlet Dr50a Inlet](https://rexel-cdn.com/products/image.jpg?i=9EA144B1-DD8E-44F2-BFEC-8521DFB13031&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Meltric; Inlet; Decontactor; Dr50, Standard Duty; Material: Polyster; Number Ofpoles: 3; Wire Size: Min 14 Awg, Max 6 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 50 Amp; Voltage Rating: 480 Vac; Color: Blue; NEMA Rating: 3r; Size: 370 In Diame
Overview
Meltric; Inlet; Decontactor; Dr50, Standard Duty; Material: Polyster; Number Ofpoles: 3; Wire Size: Min 14 Awg, Max 6 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 50 Amp; Voltage Rating: 480 Vac; Color: Blue; NEMA Rating: 3r; Size: 370 In Diame
Also known as: 784474610698, 31-38243-K04
Specifications
Color: | Blue |
Amps: | 50 |
Color: | Blue |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)