![Dr50a Receptacle Dr50a Receptacle](https://rexel-cdn.com/products/image.jpg?i=2A8501E8-ECDC-428E-9C7B-73E5BE4B7517&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Meltric; Receptacle; Decontactor; Dr50, Standard Duty; Color: Blue; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 6 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 50 Amp; Voltage Rating: 480 Vac; Material: Polyster; NEMA Rating: 3r; Connection: F
Overview
Meltric; Receptacle; Decontactor; Dr50, Standard Duty; Color: Blue; Number Of Poles: 3; Wire Size: Min 14 Awg, Max 6 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 50 Amp; Voltage Rating: 480 Vac; Material: Polyster; NEMA Rating: 3r; Connection: F
Also known as: 784474610681, 31-34243-K04
Specifications
Color: | Blue |
Amps: | 50 |
IP/NEMA Rating: | NEMA 3R |
Color: | Blue |
IP/NEMA Rating: | NEMA 3R |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)