LED BOLLARD 36 " 5W COOL W/ ROUND

Item #: 424251

Cat #: BLEDR5-36

UPC: 019813027814

Sign In or Register to view pricing and more.
Documents & Guides
LED BOLLARD 36 Inch 5W COOL WITH ROUND SLED BRONZE

Overview

LED BOLLARD 36 Inch 5W COOL WITH ROUND SLED BRONZE
Also known as: 019813027814, BLEDR5-36

Specifications

Wattage: 5
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 5
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)