Full Capacity Tee / 4000 Series Raceway, Steel, Gray

Item #: 424105

Cat #: G4015FO

UPC: 786776536980

Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Gray.
Full capacity, undivided tee fitting. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.
Also known as: 786776536980, G4015FO

Specifications

Length: 12 3/4 in
Color: Gray
Material: Steel
Length: 12 3/4 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)