This product has been discontinued.
Close to Ceiling Light, 2 Light, 18W, Brushed Nickel
Item #: 423752
Cat #: P3927-09EBWB
UPC: 785247158287
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2 Light, 18 Watt, Brushed Nickel, Width: 13-1/4 in, GU24 Base
Overview
Close to Ceiling Light, 2 Light, 18 Watt, Brushed Nickel, Width: 13-1/4 in, GU24 Base
Also known as: 785247158287, P3927-09EBWB
Specifications
Wattage: | 18 |
Color: | Brushed Nickel |
Diameter: | 13 1/4 in |
Type: | Close To Ceiling |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 18 |
Diameter: | 13 1/4 in |
Base: | 2-Pin Twist Lock (GU24) |
Color: | Brushed Nickel |
Type: | Close To Ceiling |
Customer Reviews
No reviews for this product
(0)