25A, 2P, 120/240V, BL Type, 10 kAIC, CB

Item #: 42359

Cat #: B225

UPC: 783643263543

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.

Overview

25 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.
Also known as: 783643263543, B225

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)